Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 6

  • Mfr # SNMG646EMU-AC5015S

  • Zoro # G7506604


product price: $19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Corner Radius
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG646EMU-AC5015S
Zoro #
G7506604
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
6
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
SNMG190624N-MU
Cutting Direction
Neutral
Cutting Application
Turning
Primary Material Application ISO Code
K, M, N, P, S
Included Angle
90 Degrees
Finish - Machining
AlTiSiN
Number of Cutting Edges
8
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Chip-Breaker Code
EMU
Measurement System
Fractional Inch
Manufacturer Grade
AC5015S
Features
Wear Resistant
Chip-Breaker Style
Double Sided
ANSI Code
SNMG646EMU
Clearance Angle
0 Degrees
Material - Machining
Carbide
Shape
Square
Insert Holding Type
Straight Hole

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.