Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMM, 3, Carbide

  • Mfr # SNMM643EHG-AC8025P

  • Zoro # G6316591


product price: $23.35
/ea
Sold in multiples of 10 for $233.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMM643EHG-AC8025P
Zoro #
G6316591
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM190612N-HG
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
ANSI Number
SNMM643EHG-AC8025P
Hardened (H) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Primary Material Application ISO Code
P25
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
Shape
Square
ANSI Code
SNMM643EHG
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Number of Cutting Edges
4
Chip-Breaker Code
EHG
Coating Process
CVD
Chip-Breaker Style
On One Side
Features
Adhesion Resistant, Chipping Resistant
Cutting Application
Turning
Included Angle
90 Degrees
Finish - Machining
Absotech Platinum
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 3/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.