Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMM, 3, Carbide

  • Mfr # SNMM643EHG-AC830P

  • Zoro # G6316576


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM643EHG-AC830P
Zoro #
G6316576
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.0469"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMM190612N-HG
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SNMM643EHG-AC830P
No. of Edges
4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Included Angle
90 Degrees
Chip-Breaker Code
EHG
Chip-Breaker Style
On One Side
Primary Material Application
Steel
ANSI Code
SNMM643EHG
Primary Material Application ISO Code
P
Coating Process
CVD
Shape
Square
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Features
Wear Resistant
Measurement System
Fractional Inch
Manufacturer Grade
AC830P
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.