Zoro Homepage

Square Turning Insert, Square, 6, SNMM, 3, Carbide

  • Mfr # SNMM643ENP-AC5015S

  • Zoro # G7555206


product price: $17.95
/ea
Sold in multiples of 10 for $179.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM643ENP-AC5015S
Zoro #
G7555206
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.312"
Nose Radius
0.046"
Insert Thickness
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM190612N-MP
Cutting Direction
Neutral
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Coating
PVD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
ANSI Number
SNMM643ENP
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Coating Process
PVD
Manufacturer Grade
AC5015S
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Cutting Application
Turning
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Shape
Square
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Included Angle
90 Degrees
Number of Cutting Edges
4
ANSI Code
SNMM643ENP
Chip-Breaker Style
On One Side
Clearance Angle
0 Degrees
Features
Wear Resistant
Chip-Breaker Code
ENP
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.