Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMM, 4, Carbide

  • Mfr # SNMM644EHG-AC810P

  • Zoro # G6316558


product price: $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMM644EHG-AC810P
Zoro #
G6316558
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMM190616N-HG
ANSI Number
SNMM644EHG-AC810P
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
EHG
Coating Process
CVD
Manufacturer Grade
AC810P
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Included Angle
90 Degrees
Primary Material Application ISO Code
P10
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
ANSI Code
SNMM644EHG
Features
Wear Resistant
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Square
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.