Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMM, 4, Carbide

  • Mfr # SNMM644EHG-AC830P

  • Zoro # G6316530


product price: $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM644EHG-AC830P
Zoro #
G6316530
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Nose Radius
0.0625"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMM190616N-HG
Cutting Direction
Neutral
ANSI Number
SNMM644EHG-AC830P
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC830P
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Shape
Square
ANSI Code
SNMM644EHG
Primary Material Application ISO Code
P
Chip-Breaker Code
EHG
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
90 Degrees
Coating Process
CVD
Features
Wear Resistant
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.