Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMM, 4, Carbide

  • Mfr # SNMM644ENP-AC5015S

  • Zoro # G7555267


product price: $19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM644ENP-AC5015S
Zoro #
G7555267
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Mounting Hole Dia.
0.312"
Nose Radius
0.062"
Insert Thickness
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM190616N-MP
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Mounting Style
Screw
Coating
PVD
Hardened (H) Compatibility
No
ANSI Number
SNMM644ENP
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Features
Wear Resistant
Coating Process
PVD
ANSI Code
SNMM644ENP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
ENP
Cutting Application
Turning
Finish - Machining
AlTiSiN
Shape
Square
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5015S
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.