Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMM, 4, Carbide

  • Mfr # SNMM644ENP-AC5025S

  • Zoro # G7555233


product price: $18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM644ENP-AC5025S
Zoro #
G7555233
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Nose Radius
0.062"
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM190616N-MP
Cutting Direction
Neutral
Coating
PVD
No. of Edges
4
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
SNMM644ENP
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Code
SNMM644ENP-AC5025S
Coating Process
PVD
Number of Cutting Edges
4
Primary Material Application
Nickel, Titanium
Features
Fracture Resistant
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
Chip-Breaker Code
ENP
Chip-Breaker Style
On One Side
Shape
Square
Manufacturer Grade
AC5025S
Included Angle
90 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.