Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMM, 6, Carbide

  • Mfr # SNMM646EHG-AC8025P

  • Zoro # G6316515


product price: $27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Insert Size
646
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM646EHG-AC8025P
Zoro #
G6316515
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
646
Corner Radius
6
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.0938"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM190624N-HG
Non Ferrous (N) Compatibility
No
ANSI Number
SNMM646EHG-AC8025P
Coating
CVD
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating Process
CVD
Primary Material Application ISO Code
P25
Chip-Breaker Style
On One Side
Shape
Square
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
Manufacturer Grade
AC8025P
Clearance Angle
0 Degrees
Number of Cutting Edges
4
ANSI Code
SNMM646EHG
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
Measurement System
Fractional Inch
Finish - Machining
Absotech Platinum
Chip-Breaker Code
EHG
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 3/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.