Zoro Homepage

TBGT520 LFY Grade AC5015S Carbide Turning Insert

  • Mfr # 10T5501

  • Zoro # G708978059


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Style
TBGT
Inscribed Circle
0.1563 in
Chip-Breaker
LFY
Insert Material
Carbide
Insert Application
S15, S10, S20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T5501
Zoro #
G708978059
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.0626 in
Nose Radius
0.0039 in
Mounting Hole Dia.
2.20mm
Cutting Edge Length
0.2717 in

Details

Insert Style
TBGT
Inscribed Circle
0.1563 in
Chip-Breaker
LFY
Insert Material
Carbide
Insert Application
S15, S10, S20
Rake
Positive
Workpiece Material
Heat Resistant Alloy
Relief Angle
5 Degree
Coating
Absotech
Series
AC5000S
Tolerance Class
G
Insert HoldingĀ Method
Screw-On
Corner Angle
60

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.