Zoro Homepage

TCMA32.53 Grade AC4010K Carbide Turning Insert

  • Mfr # TCMA32.53-AC4010K

  • Zoro # G908978316


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Style
TCMA
Inscribed Circle
0.3750 in
Insert Material
Carbide
Insert Application
K10, K05, K10
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMA32.53-AC4010K
Zoro #
G908978316
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.81mm
Nose Radius
0.0472 in
Insert Thickness
0.1563 in
Cutting Edge Length
0.6496 in

Details

Insert Style
TCMA
Inscribed Circle
0.3750 in
Insert Material
Carbide
Insert Application
K10, K05, K10
Rake
Positive
Coating
Absotech
Workpiece Material
Cast Iron
Relief Angle
7 Degree
Series
AC4010K
Tolerance Class
M
Corner Angle
60
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.