Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TNGG330.5EGH Grade AC503U Carbide Turning Insert

  • Mfr # 10JJARC

  • Zoro # G108976853


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Style
TNGG
Inscribed Circle
0.3750 in
Chip-Breaker
EGH
Insert Material
Carbide
Insert Application
H05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10JJARC
Zoro #
G108976853
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0079 in
Insert Thickness
0.1874 in
Mounting Hole Dia.
3.81mm
Cutting Edge Length
0.6496 in

Details

Insert Style
TNGG
Inscribed Circle
0.3750 in
Chip-Breaker
EGH
Insert Material
Carbide
Insert Application
H05
Rake
Negative
Coating
Super ZX Coat
Relief Angle
0 Degree
Workpiece Material
Hardened Steel
Corner Angle
60
Insert HoldingĀ Method
Pin & Clamp
Series
AC503U
Tolerance Class
G

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.