Zoro Homepage

TNMA333 Grade AC420K Carbide Turning Insert

  • Mfr # TNMA333-AC420K

  • Zoro # G908978606


product price: $20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Insert Style
TNMA
Inscribed Circle
0.3750 in
Insert Material
Carbide
Insert Application
K20, K15, K15
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA333-AC420K
Zoro #
G908978606
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Nose Radius
0.0472 in
Mounting Hole Dia.
3.81mm
Cutting Edge Length
0.6496 in

Details

Insert Style
TNMA
Inscribed Circle
0.3750 in
Insert Material
Carbide
Insert Application
K20, K15, K15
Rake
Negative
Relief Angle
0 Degree
Workpiece Material
Cast Iron
Coating
Super FF coat
Corner Angle
60
Insert HoldingĀ Method
Pin & Clamp
Tolerance Class
M
Series
AC420K

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.