Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TNMG334ENZ Grade AC4010K Carbide Turning Insert

  • Mfr # 19T1053

  • Zoro # G808978577


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Style
TNMG
Inscribed Circle
0.3750 in
Chip-Breaker
ENZ
Insert Material
Carbide
Insert Application
K10, K05, K10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19T1053
Zoro #
G808978577
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0630 in
Insert Thickness
0.1874 in
Mounting Hole Dia.
3.81mm
Cutting Edge Length
0.6496 in

Details

Insert Style
TNMG
Inscribed Circle
0.3750 in
Chip-Breaker
ENZ
Insert Material
Carbide
Insert Application
K10, K05, K10
Rake
Negative
Workpiece Material
Cast Iron
Coating
Absotech
Relief Angle
0 Degree
Series
AC4010K
Corner Angle
60
Insert HoldingĀ Method
Pin & Clamp
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.