Zoro Homepage

TNMG434EGZ Grade AC4010K Carbide Turning Insert

  • Mfr # TNMG434EGZ-AC4010K

  • Zoro # G908978804


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Insert Style
TNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EGZ
Insert Material
Carbide
Insert Application
K10, K05, K10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG434EGZ-AC4010K
Zoro #
G908978804
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Nose Radius
0.0630 in
Mounting Hole Dia.
5.16mm
Cutting Edge Length
0.8661 in

Details

Insert Style
TNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EGZ
Insert Material
Carbide
Insert Application
K10, K05, K10
Rake
Negative
Workpiece Material
Cast Iron
Coating
Absotech
Relief Angle
0 Degree
Corner Angle
60
Series
AC4010K
Tolerance Class
M
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.