Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TNMR431EHM Grade AC8035P Carbide Turning Insert

  • Mfr # 19T3BXD

  • Zoro # G508976996


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Insert Style
TNMR
Inscribed Circle
0.5000 in
Chip-Breaker
RHM
Insert Material
Carbide
Insert Application
P35, P25, P40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T3BXD
Zoro #
G508976996
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
5.16mm
Nose Radius
0.0157 in
Insert Thickness
0.1874 in
Cutting Edge Length
0.8661 in

Details

Insert Style
TNMR
Inscribed Circle
0.5000 in
Chip-Breaker
RHM
Insert Material
Carbide
Insert Application
P35, P25, P40
Rake
Negative
Relief Angle
0 Degree
Coating
Absotech
Workpiece Material
Steel
Corner Angle
60
Insert HoldingĀ Method
Pin & Clamp
Series
AC8000P
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.