TPGT1.81.50.5 LFY Grade AC5025S Carbide Turning Insert

  • Mfr # TPGT1.81.50.5LFY-AC5025S

  • Zoro # G908977630


product price:  $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Coating
Absotech
Coating Process
PVD
Tolerance Class
G
Mounting Hole Dia.
2.8 mm
Included Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPGT1.81.50.5LFY-AC5025S
Zoro #
G908977630
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
2.8 mm
Insert Thickness
0.0937 in
Nose Radius
0.0079 in
Insert Size
0.378 in

Details

Coating
Absotech
Coating Process
PVD
Tolerance Class
G
Included Angle
60 Degrees
Insert Material
Carbide
ISO Number
TPGT090202L-FY
ANSI Number
TPGT1.81.50.5LFY-AC5025S
Relief Angle
11 Degrees
Item
Turning Insert
Insert Style
TPGT
Inscribed Circle
0.2189 in
Chip-Breaker
Yes
Mounting Style
Screw-On
Series
AC5000S
Workpiece Compatibility
Heat Resistant Alloy; Stainless Steel
Grade
AC5025S
Material Application ISO Code
S15, S10, S20
Rake
Positive

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.