TPGT1.81.50.5 RFY Grade AC5025S Carbide Turning Insert

  • Mfr # 10T6AWJ

  • Zoro # G308977636


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Style
TPGT
Inscribed Circle
0.2189 in
Chip-Breaker
RFY
Insert Material
Carbide
Insert Application
S15, S10, S20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10T6AWJ
Zoro #
G308977636
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0079 in
Mounting Hole Dia.
2.80mm
Insert Thickness
0.0937 in
Cutting Edge Length
0.3780 in

Details

Insert Style
TPGT
Inscribed Circle
0.2189 in
Chip-Breaker
RFY
Insert Material
Carbide
Insert Application
S15, S10, S20
Rake
Positive
Workpiece Material
Heat Resistant Alloy
Relief Angle
11 Degree
Coating
Absotech
Corner Angle
60
Series
AC5000S
Tolerance Class
G
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.