Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPMA630.5RH Grade NPD10 Binderless PCD Insert

  • Mfr # 332T019

  • Zoro # G508976750


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Insert Style
TPMA
Inscribed Circle
0.1874 in
Insert Size
630.5 mm
Insert Material
PCD
Insert Application
Hard Brittle Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
332T019
Zoro #
G508976750
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
630.5 mm
Insert Thickness
0.0937 in
Mounting Hole Dia.
2.30mm
Nose Radius
0.0079 in
Effective Length
0.0472 in

Details

Insert Style
TPMA
Inscribed Circle
0.1874 in
Insert Material
PCD
Insert Application
Hard Brittle Material
Rake
Positive
Coating
Uncoated Binderless PCD
Relief Angle
11 Degree
Corner Angle
60 Degree
Tolerance Class
M
Series
NPD10
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.