Zoro Homepage

TPMT1.81.50.5ELU Grade AC8025P Carbide Turning Insert

  • Mfr # 19P7BVW

  • Zoro # G008978216


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Style
TPMT
Inscribed Circle
0.2189 in
Chip-Breaker
ELU
Insert Material
Carbide
Insert Application
P25, P30, P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19P7BVW
Zoro #
G008978216
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0079 in
Mounting Hole Dia.
2.80mm
Insert Thickness
0.0937 in
Cutting Edge Length
0.3780 in

Details

Insert Style
TPMT
Inscribed Circle
0.2189 in
Chip-Breaker
ELU
Insert Material
Carbide
Insert Application
P25, P30, P20
Rake
Positive
Coating
Absotech
Relief Angle
11 Degree
Workpiece Material
Steel
Series
AC8000P
Corner Angle
60
Insert HoldingĀ Method
Screw-On
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.