Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPMT220.5ESU Grade AC8020P Carbide Turning Insert

  • Mfr # 19W1123

  • Zoro # G608979132


product price: $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Insert Style
TPMT
Inscribed Circle
0.2500 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19W1123
Zoro #
G608979132
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1252 in
Nose Radius
0.0079 in
Mounting Hole Dia.
3.40mm
Cutting Edge Length
0.4331 in

Details

Insert Style
TPMT
Inscribed Circle
0.2500 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
P20
Rake
Positive
Coating
Absotech
Relief Angle
11 Degree
Workpiece Material
Steel
Corner Angle
60
Series
AC8000P
Tolerance Class
M
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.