Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPMT331 ESU Grade AC5025S Carbide Turning Insert

  • Mfr # 19T6110

  • Zoro # G708978707


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Style
TPMT
Inscribed Circle
0.3750 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
S15, S10, S20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T6110
Zoro #
G708978707
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1874 in
Nose Radius
0.0157 in
Cutting Edge Length
0.6496 in

Details

Insert Style
TPMT
Inscribed Circle
0.3750 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
S15, S10, S20
Rake
Positive
Workpiece Material
Heat Resistant Alloy
Relief Angle
11 Degree
Coating
Absotech
Corner Angle
60
Series
AC5000S
Insert HoldingĀ Method
Screw-On
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.