Zoro Homepage

TPMT332EGU Grade AC8035P Carbide Turning Insert

  • Mfr # TPMT332EGU-AC8035P

  • Zoro # G908978200


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Style
TPMT
Inscribed Circle
0.3750 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
P35, P25, P40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT332EGU-AC8035P
Zoro #
G908978200
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1874 in
Nose Radius
0.0315 in
Cutting Edge Length
0.6496 in

Details

Insert Style
TPMT
Inscribed Circle
0.3750 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
P35, P25, P40
Rake
Positive
Coating
Absotech
Relief Angle
11 Degree
Workpiece Material
Steel
Tolerance Class
M
Corner Angle
60
Series
AC8000P
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.