Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPMT630.5ESU Grade AC6040M Carbide Turning Insert

  • Mfr # TPMT630.5ESU-AC6040M

  • Zoro # G908977173


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Style
TPMT
Inscribed Circle
0.1874 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
M40, M30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPMT630.5ESU-AC6040M
Zoro #
G908977173
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.0937 in
Mounting Hole Dia.
2.40mm
Nose Radius
0.0079 in
Cutting Edge Length
0.3228 in

Details

Insert Style
TPMT
Inscribed Circle
0.1874 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
M40, M30
Rake
Positive
Workpiece Material
Stainless Steel
Coating
Absotech
Relief Angle
11 Degree
Insert HoldingĀ Method
Screw-On
Tolerance Class
M
Corner Angle
60
Series
AC6000M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.