Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sumitomo Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0156 in, Carbide TPMT1.81.51ESU-AC520U

Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0156 in, Carbide (Discontinued)

  • Mfr # TPMT1.81.51ESU-AC520U
  • Zoro # G6309585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPMT1.81.51ESU-AC520U
Zoro #
G6309585
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1.81.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.102"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Through Hole Inside Dia.
0.102 in
Thickness
1.5

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
AC520U
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
ISO Number
TPMT090204N-SU
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Coating
CVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TPMT1.81.51ESU-AC520U
Rake
13 Degrees
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Primary Material Application
Cast Iron, Nickel, Titanium
Number of Cutting Edges
3
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Shape
Triangle
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Features
Excellent Fracture Resistance
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
AC520U
Chip-Breaker Code
ESU
Coating Process
PVD
Included Angle
60 Degrees
Primary Material Application ISO Code
K, S
ANSI Code
TPMT1.81.51ESU
Clearance Angle
11 Degrees
Material
Carbide
Insert Code
TPMT1.81.51

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 7/32 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.