Zoro Homepage
This item is Discontinued.
Sumitomo Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN 6NCTNGA332-BNC160

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN (Discontinued)

  • Mfr # 6NCTNGA332-BNC160
  • Zoro # G5520785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCTNGA332-BNC160
Zoro #
G5520785
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0312"
Mounting Hole Dia.
0.150
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.