Zoro Homepage

Triangle Turning Insert, Triangle, 0.3940 in, TRM, 0.0312 in, Carbide

  • Mfr # TRM551708-GU-AC8025P

  • Zoro # G6308526


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Triangle
Insert Style
TRM
Inscribed Circle
0.3940 in
Insert Size
551708
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM551708-GU-AC8025P
Zoro #
G6308526
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
551708
Corner Radius
0.0312 in
Mounting Hole Dia.
0.084"
Insert Thickness
0.0940"
Nose Radius
0.0078"
Through Hole Inside Dia.
0.084 in
Thickness
0.197 in

Description

Triangle Turning Insert, Chip-Breaker Code GU, Inscribed Circle 0.3940 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.