Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 0.3940 in, TRM, 0.0468 in, Carbide

  • Mfr # TRM551712-SU-AC8025P

  • Zoro # G6308480


product price: $15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Triangle
Insert Style
TRM
Inscribed Circle
0.3940 in
Insert Size
551712
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM551712-SU-AC8025P
Zoro #
G6308480
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
551712
Corner Radius
0.0468 in
Nose Radius
0.0078"
Mounting Hole Dia.
0.084"
Insert Thickness
0.0940"
Thickness
0.197 in
Through Hole Inside Dia.
0.084 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TRM
Inscribed Circle
0.3940 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TRM551712-SU
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
PVD
ANSI Number
TRM551712-SU-AC8025P
Manufacturer Grade
AC8025P
Chip-Breaker Code
SU
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Shape
Triangle
Coating Process
CVD
Material - Machining
Carbide
Number of Cutting Edges
3
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Cutting Application
Turning
Chip-Breaker Style
On One Side
Included Angle
55 Degrees
Finish - Machining
Absotech Platinum
ANSI Code
TRM551712SU
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code SU, Inscribed Circle 0.3940 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.