Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0312 in, Carbide

  • Mfr # TNMA432-AC700G

  • Zoro # G3768606


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA432-AC700G
Zoro #
G3768606
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.0312"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA220408
ANSI Number
TNMA432-AC700G
Stainless (M) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
No. of Edges
6
Steel (P) Compatibility
No
For Use With
MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
Super FF TiCN/Al2O3/TiN CVD
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cutting Application
Turning
Features
Excellent Wear Resistance
Included Angle
60 Degrees
Manufacturer Grade
AC700G
Clearance Angle
0 Degrees
Cutting Material Coverage
Full Tip
Shape
Triangle
ANSI Code
TNMA432
Primary Material Application
Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Coating Process
CVD
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.