Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0468 in, Carbide

  • Mfr # TNMA433-AC415K

  • Zoro # G6314491


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA433-AC415K
Zoro #
G6314491
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA220412
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
No
ANSI Number
TNMA433-AC415K
No. of Edges
3
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Cutting Material Coverage
Full Tip
Measurement System
Fractional Inch
Number of Cutting Edges
3
Coating Process
CVD
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Cutting Application
Turning
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
ANSI Code
TNMA433
Manufacturer Grade
AC415K
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.