Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0468 in, CBN

  • Mfr # NUTNMA433-BN1000

  • Zoro # G6305647


product price: $34.89
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTNMA433-BN1000
Zoro #
G6305647
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-TNMA220412
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
1
Coating
Cermet
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
ANSI Number
NUTNMA433-BN1000
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Mounting Style
Top and hole Clamping
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H01
Cutting Material Coverage
Mini Tip
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Material - Machining
CBN
Shape
Triangle
Manufacturer Grade
BN1000
ANSI Code
NU-TNMA433
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Cutting Application
Turning
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.