Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0625 in, Carbide

  • Mfr # TNMA434-AC415K

  • Zoro # G6314467


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA434-AC415K
Zoro #
G6314467
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0625"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA220416
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
TNMA434-AC415K
No. of Edges
3
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
Uncoated
Cutting Direction
Neutral
Manufacturer Grade
AC415K
Measurement System
Fractional Inch
Coating Process
CVD
Material - Machining
Carbide
ANSI Code
TNMA434
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Cutting Application
Turning
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.