Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG431ESU-AC5015S

  • Zoro # G7557909


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG431ESU-AC5015S
Zoro #
G7557909
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Nose Radius
0.015"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG220404N-SU
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
ANSI Number
TNMG431ESU
Hardened (H) Compatibility
No
Coating
PVD
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
S01 - S20
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
Coating Process
PVD
ANSI Code
TNMG431ESU
Manufacturer Grade
AC5015S
Chip-Breaker Code
ESU
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Features
Excellent Wear Resistance
Shape
Triangle
Included Angle
60 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.