Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG431ESU-AC5025S

  • Zoro # G7556168


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG431ESU-AC5025S
Zoro #
G7556168
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG220404N-SU
Coating
PVD
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
ANSI Number
TNMG431ESU
No. of Edges
6
Non Ferrous (N) Compatibility
Yes
Clearance Angle
0 Degrees
Cutting Application
Turning
Included Angle
60 Degrees
Material - Machining
Carbide
Manufacturer Grade
AC5025S
Shape
Triangle
Chip-Breaker Code
ESU
Features
Excellent Wear Resistance
ANSI Code
TNMG431ESU
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
S10 - S30
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
Coating Process
PVD
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.