Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide
- Mfr # TNMG431ESU-AC510U
- Zoro # G6312446
product price:Â
$
11.89
/ea
Sold in multiples of 10 for
$118.90
Key Features
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNMG431ESU-AC510U
- Zoro #
- G6312446
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 431
- Corner Radius
- 0.0156 in
- Nose Radius
- 0.0156"
- Insert Thickness
- 0.1875"
- Mounting Hole Dia.
- 0.203"
- Through Hole Inside Dia.
- 0.2031 in
- Thickness
- 0.1875 in
- Fits Chest Size
- Excellent Fracture Resistance
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, TiAlN+AlCrN
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.