Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG431ESX-AC8025P

  • Zoro # G6312419


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG431ESX-AC8025P
Zoro #
G6312419
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
3 Degrees
ISO Number
TNMG220404N-SX
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
TNMG431ESX-AC8025P
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
Uncoated
No. of Edges
3
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Included Angle
60 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Code
ESX
Cutting Application
Turning
Number of Cutting Edges
3
Coating Process
CVD
Chip-Breaker Style
Double Sided
Shape
Triangle
Features
Adhesion Resistant, Chipping Resistant
ANSI Code
TNMG431ESX
Manufacturer Grade
AC8025P
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Finish - Machining
Absotech Platinum
Primary Material Application ISO Code
P25
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.