Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Cermet

  • Mfr # TNMG431ESU-T1500Z

  • Zoro # G6312428


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG431ESU-T1500Z
Zoro #
G6312428
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG220404N-SU
No. of Edges
3
Cutting Direction
Neutral
Coating
CVD
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
TNMG431ESU-T1500Z
Chip-Breaker Style
Double Sided
Shape
Triangle
ANSI Code
TNMG431ESU
Number of Cutting Edges
3
Measurement System
Fractional Inch
Coating Process
PVD
Manufacturer Grade
T1500Z
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
P
Material - Machining
Cermet
Features
Excellent Wear Resistance
Included Angle
60 Degrees
Chip-Breaker Code
ESU
Primary Material Application
Steel
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.