Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432EGE-AC8025P

  • Zoro # G6312376


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432EGE-AC8025P
Zoro #
G6312376
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
3 Degrees
ISO Number
TNMG220408NGE
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
PVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
TNMG432EGE-AC8025P
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
3
Non Ferrous (N) Compatibility
No
Primary Material Application
Steel
Material - Machining
Carbide
ANSI Code
TNMG432EGE
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Finish - Machining
Absotech Platinum
Insert Holding Type
Straight Hole
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Code
EGE
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Number of Cutting Edges
3
Cutting Application
Turning
Coating Process
CVD
Shape
Triangle
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.