Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432EGU-AC830P

  • Zoro # G3767601


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432EGU-AC830P
Zoro #
G3767601
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0312"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
TNMG220408NGU
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Coating
Super FF TiCN/Al2O3/TiN CVD
ANSI Number
TNMG432EGU-AC830P
Cutting Direction
Neutral
For Use With
MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Material - Machining
Carbide
Chip-Breaker Code
EGU
Insert Holding Type
Straight Hole
Coating Process
CVD
Clearance Angle
0 Degrees
Manufacturer Grade
AC830P
ANSI Code
TNMG432EGU
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Triangle
Included Angle
60 Degrees
Primary Material Application
Steel
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.