Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432EMU-AC5025S

  • Zoro # G7556859


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432EMU-AC5025S
Zoro #
G7556859
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.187"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220408N-MU
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Coating
PVD
No. of Edges
6
ANSI Number
TNMG432EMU
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Manufacturer Grade
AC5025S
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Shape
Triangle
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Included Angle
60 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
S10 - S30
Primary Material Application
Nickel, Titanium
ANSI Code
TNMG432EMU
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Code
EMU
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.