Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432EMU-AC8025P

  • Zoro # G6312245


product price: $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432EMU-AC8025P
Zoro #
G6312245
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220408NMU
Cast Iron (K) Compatibility
Yes
ANSI Number
TNMG432EMU-AC8025P
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
No. of Edges
3
For Use With
Toolholders, Boring Bars
Coating
CVD
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Included Angle
60 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Shape
Triangle
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Chip-Breaker Code
EMU
Coating Process
CVD
ANSI Code
TNMG432EMU
Primary Material Application ISO Code
P25
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.