Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432ENZ-AC700G

  • Zoro # G9522572


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432ENZ-AC700G
Zoro #
G9522572
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.0312"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220408NUZ
Stainless (M) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
No. of Edges
6
Relief Angle
0 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
ANSI Number
TNMG432ENZ-AC700G
Manufacturer Grade
AC700G
Chip-Breaker Style
Double Sided
Finish - Machining
Al203+TiCN
ANSI Code
TNMG432ENZ
Material - Machining
Carbide
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Cutting Application
Turning
Primary Material Application
Steel
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Coating Process
CVD
Shape
Triangle
Chip-Breaker Code
ENZ
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.