Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432ENZ-AC830P

  • Zoro # G6312111


product price: $12.05
/ea
Sold in multiples of 10 for $120.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432ENZ-AC830P
Zoro #
G6312111
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220408N-UZ
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
No. of Edges
3
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TNMG432ENZ-AC830P
Hardened (H) Compatibility
No
Cutting Application
Turning
Insert Holding Type
Straight Hole
Coating Process
CVD
Chip-Breaker Code
ENZ
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Primary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Features
Fracture Resistant, Wear Resistant
Manufacturer Grade
AC830P
ANSI Code
TNMG432ENZ
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.