Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432ESU-AC5015S

  • Zoro # G7556019


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432ESU-AC5015S
Zoro #
G7556019
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG220408N-SU
Coating
PVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
TNMG432ESU
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5015S
Coating Process
PVD
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Cutting Application
Turning
ANSI Code
TNMG432ESU
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Shape
Triangle
Primary Material Application ISO Code
S01 - S20
Insert Holding Type
Straight Hole
Chip-Breaker Code
ESU
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.