Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432EUP-AC5015S

  • Zoro # G7556265


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432EUP-AC5015S
Zoro #
G7556265
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
10 Degrees
ISO Number
TNMG220408N-UP
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG432EUP
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
6
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Shape
Triangle
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Included Angle
60 Degrees
Chip-Breaker Code
EUP
Coating Process
PVD
Primary Material Application ISO Code
S01 - S20
Clearance Angle
0 Degrees
ANSI Code
TNMG432EUP
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5015S
Features
Excellent Wear Resistance
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.