Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432EUP-AC5025S

  • Zoro # G7556484


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432EUP-AC5025S
Zoro #
G7556484
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
10 Degrees
ISO Number
TNMG220408N-UP
Coating
PVD
For Use With
Toolholders, Boring Bars
No. of Edges
6
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TNMG432EUP
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5025S
Finish - Machining
AlTiSiN
Cutting Application
Turning
Shape
Triangle
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
EUP
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
Coating Process
PVD
ANSI Code
TNMG432EUP
Included Angle
60 Degrees
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.