Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432EUP-AC8025P

  • Zoro # G6312026


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432EUP-AC8025P
Zoro #
G6312026
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
10 Degrees
ISO Number
TNMG220408N-UP
ANSI Number
TNMG432EUP-AC8025P
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Finish - Machining
Absotech Platinum
Clearance Angle
0 Degrees
Number of Cutting Edges
3
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Chip-Breaker Code
EUP
Insert Holding Type
Straight Hole
Shape
Triangle
Cutting Application
Turning
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application
Steel
Manufacturer Grade
AC8025P
Primary Material Application ISO Code
P25
Material - Machining
Carbide
ANSI Code
TNMG432EUP
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.