Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432EUP-AC830P

  • Zoro # G6312008


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432EUP-AC830P
Zoro #
G6312008
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
10 Degrees
ISO Number
TNMG220408N-UP
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Coating
Uncoated
Hardened (H) Compatibility
No
ANSI Number
TNMG432EUP-AC830P
Non Ferrous (N) Compatibility
No
No. of Edges
3
Number of Cutting Edges
3
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Coating Process
CVD
Shape
Triangle
Insert Holding Type
Straight Hole
Cutting Application
Turning
Clearance Angle
0 Degrees
ANSI Code
TNMG432EUP
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
P
Manufacturer Grade
AC830P
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Chip-Breaker Code
EUP
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.