Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432EUX-AC810P

  • Zoro # G6311980


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432EUX-AC810P
Zoro #
G6311980
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
TNMG220408N-UX
Mounting Style
Top and hole Clamping
Coating
CBN
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
3
ANSI Number
TNMG432EUX-AC810P
For Use With
Toolholders, Boring Bars
Insert Holding Type
Straight Hole
ANSI Code
TNMG432EUX
Number of Cutting Edges
3
Features
Excellent Wear Resistance
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Coating Process
CVD
Chip-Breaker Code
EUX
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Shape
Triangle
Primary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
AC810P
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.