Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433EGE-AC8025P

  • Zoro # G6311971


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433EGE-AC8025P
Zoro #
G6311971
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
3 Degrees
ISO Number
TNMG220412N-GE
ANSI Number
TNMG433EGE-AC8025P
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P25
Chip-Breaker Code
EGE
Number of Cutting Edges
3
Features
Adhesion Resistant, Chipping Resistant
Coating Process
CVD
ANSI Code
TNMG433EGE
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Finish - Machining
Absotech Platinum
Shape
Triangle
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.